Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Visibility Vest, S Size, Unisex

  • Mfr # WCCL2LS

  • Zoro # G5048697


product price: $12.99
/ea

Key Features

Color
Lime
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WCCL2LS
Zoro #
G5048697
UPC #
-
Country of Origin
Multiple

Dimensions

Size
S
Fits Chest Size
47 in
Vest Size
S
Reflective Stripe Width
2 in
Maximum Chest Size
47 in
Minimum Chest Size
47 in

Details

Item
High Visibility Vest
Color
Lime
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
0
Gender
Men's
Stripe Color
Orange/Silver
Standards
ANSI/ISEA 107
Vest Stripe Color Family
Orange/Silver
ATPV Rating
Not Rated
Number of Inside Pockets
2
Features
4-1/2 in Orange/Silver Reflective Stripes for Ample Contrast
Number of Outside Pockets
0
Fall Protection Compatible
No
Reflective Stripe Location
Chest, Waist
Reflective Stripe Main Color
Orange/Silver
Fabric Construction
Solid
Reflective Stripe Color
Orange/Silver
Includes LED Lights
No
Total Number of Pockets
2

Description

High Visibility Vest, ANSI Class 2, Vest Size S, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 47 in, Gender Men's, Stripe Color Orange/Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Orange/Silver, Back Stripe Pattern U, Number of Pockets (Inside) 2, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features 4-1/2 in Orange/Silver Reflective Stripes for Ample Contrast, Standards ANSI/ISEA 107

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.