Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Visibility Vest, XL Size, Unisex

  • Mfr # V2CL2MLZXL

  • Zoro # G5046563


product price: $8.39
/ea

Key Features

ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V2CL2MLZXL
Zoro #
G5046563
UPC #
-
Country of Origin
Indonesia

Dimensions

Size
XL
Vest Size
XL
Fits Chest Size
56 in
Reflective Stripe Width
2 in
Maximum Chest Size
56 in
Minimum Chest Size
56 in

Details

Item
High Visibility Vest
Color
Lime
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
0
Gender
Men's
Stripe Color
Silver
Number of Outside Pockets
0
ATPV Rating
Not Rated
Vest Stripe Color Family
Silver
Features
Value Series Option
Standards
ANSI/ISEA 107
Number of Inside Pockets
0
Fabric Construction
Solid
Total Number of Pockets
0
Includes LED Lights
No
Reflective Stripe Color
Silver
Breakaway
No
Fall Protection Compatible
No
Reflective Stripe Main Color
Silver
Reflective Stripe Location
Chest, Waist

Description

High Visibility Vest, ANSI Class 2, Vest Size XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 56 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features Value Series Option, Standards ANSI/ISEA 107

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.