Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hooded Sweatshirt, 3, R, Polyester, Black/Green, 3XL

  • Mfr # S2CL3LZX3

  • Zoro # G5046484


product price: $55.39
/ea

Key Features

Material
Polyester
Color
Black/Green
Back Stripe Pattern
2 Inch Silver Reflective Striping Over 3 Inch Orange Stripe
Standards
ANSI, ISEA
Number of Outside Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S2CL3LZX3
Zoro #
G5046484
UPC #
-
Country of Origin
China

Dimensions

Size
3XL
Length
30 5/16 in
Sleeve Length
28 11/32 in
Reflective Stripe Width
3 in
Maximum Chest Size
59 27/32 in

Details

Item
Hooded Sweatshirt
Material
Polyester
Color
Black/Green
Back Stripe Pattern
2 Inch Silver Reflective Striping Over 3 Inch Orange Stripe
Standards
ANSI, ISEA
Number of Outside Pockets
2
ANSI Type
R
ANSI Class
3
Fabric Weight
10.3 oz
Series
S2CL3LZ
Closure Type
Zipper Front Closure
Features
Easy Access Slanted Front Pockets
Reflective Stripe Main Color
Silver
Reflective Stripe Border Color
Orange
Includes Hood
Yes
Pocket Locations
Front
Sweatshirt Style
Hoodie
Insulated for Cold Conditions
Yes
Includes Lining
Yes
Front Closure Type
Zipper
Hood Features
Drawstring Closure
Type
Hoodie

Description

Hooded Sweatshirt, ANSI Class 3, ANSI Type R, Sweatshirt Style Hoodie, Number of Outside Pockets 2, Material Polyester, Front Closure Type Zipper, Color Black/Green, Fabric Weight 10.3 oz, Size 3XL, Features Easy Access Slanted Front Pockets, Insulated for Cold Conditions Yes, Includes Hood Yes, Standards ANSI, ISEA, Maximum Chest Size 59 27/32 in, Hood Features Drawstring Closure, Includes Lining Yes, Length 30 5/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.