Zoro Homepage

Hooded Sweatshirt, 3, R, Polyester, Black/Green, L

  • Mfr # S2CL3LZL

  • Zoro # G5046895


product price: $55.39
/ea

Key Features

Material
Polyester
Color
Black/Green
Back Stripe Pattern
black shading on the bottom front torso and underneath each sleeve
Standards
ANSI, ISEA
Number of Outside Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2CL3LZL
Zoro #
G5046895
UPC #
-
Country of Origin
China

Dimensions

Size
L
Length
28 in
Sleeve Length
26 in
Maximum Chest Size
50 13/32 in
Reflective Stripe Width
3 in

Details

Item
Hooded Sweatshirt
Material
Polyester
Color
Black/Green
Back Stripe Pattern
black shading on the bottom front torso and underneath each sleeve
Standards
ANSI, ISEA
Number of Outside Pockets
2
ANSI Type
R
ANSI Class
3
Closure Type
Zipper
Series
S2CL3LZ
Fabric Weight
10.3 oz
Features
Easy Access Slanted Front Pockets
Reflective Stripe Main Color
Silver
Includes Lining
Yes
Reflective Stripe Border Color
Orange
Pocket Locations
Front
Front Closure Type
Zipper
Sweatshirt Style
Hoodie
Includes Hood
Yes
Hood Features
Drawstring Closure
Insulated for Cold Conditions
Yes
Type
Hoodie

Description

Hooded Sweatshirt, ANSI Class 3, ANSI Type R, Sweatshirt Style Hoodie, Number of Outside Pockets 2, Material Polyester, Front Closure Type Zipper, Color Black/Green, Fabric Weight 10.3 oz, Size L, Features Easy Access Slanted Front Pockets, Insulated for Cold Conditions Yes, Includes Hood Yes, Standards ANSI, ISEA, Maximum Chest Size 50 13/32 in, Hood Features Drawstring Closure, Includes Lining Yes, Length 28 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.