Hot Mill 9128 Knit Gloves, 605 Degrees F Max Temp., Straight Cuff Beige, L, 12 PK

  • Mfr # 9128

  • Zoro # G0622277


product price:  $32.85
/pk 12, $2.74/ea

Key Features

Size
L
Cuff Style
Straight
Material
Cotton
Max. Temp.
605 Degrees F
Standards
ANSI/ISEA 105
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9128
Zoro #
G0622277
UPC #
-
Country of Origin
China

Dimensions

Size
L
Glove Length
10.5 in
Glove Size
L
Glove Length Style
Standard
Size- Numeric
9
Size- Alpha
L
Size (Alpha)
L
Size (Numeric)
9

Details

Item
Knit Gloves
Cuff Style
Straight
Material
Cotton
Max. Temp.
605 Degrees F
Standards
ANSI/ISEA 105
Lining
COTTON LINING
ANSI/ISEA Heat Level
5
Series
Hot Mill 9128
Color
Beige
Glove Coating Coverage
Uncoated
Reversible
No
Glove Coating Material
Uncoated
Fabric Weight
28 oz
Thumb Style
Straight
High Visibility
No
Glove Hand Style
Left and Right
Latex-Free
No
EN 388 Impact Rated
Yes
Lint-Free
No
Includes Finger Fourchettes
No
ANSI/ISEA Abrasion Level
Not Rated
Glove Materials
Cotton
Oil Resistant
No
Water Resistant
No
Rope Channel Reinforcement
No
Includes Pull Strap
No
Finger Coverage
Full Finger
Insulated
No
Glove Material Color
Beige
Silicone-Free
No
Waterproof
No
Reflective Backing
No
Includes Pinch Point Protection
No
ANSI/ISEA Heat Level (Max. Temp.)
5 (608 Degrees F)
Glove Construction
Seamless Knit
ANSI/ISEA Impact Level
Not Available
Includes ID Panel
No
Includes Padded Palm
No
Includes Double Palm
No
Thumb Sweat Wipe
No
Glove Durability
Mediumweight
Includes Red Palm
No
Low-Profile Impact Protection
No
Hand Protection Style
Glove
Touchscreen Compatible
No
Brand and Series
MCR Safety Hot Mill 9128
Anti-Static
No
High-Visibility
No
Hand Style
Left and Right
Knit Material Color
Beige
Maximum Temperature
605 Degrees F
Knit Material
Cotton
Oil-Resistant
No

Description

Knit Gloves, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Heat-Resistant Glove Type Hot Mill, Standards ANSI/ISEA 105, Insulated No, Glove Hand Style Left and Right, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.