Shop MCR SAFETY

Hotline 9432G E Weight Limited Flammability, PK12, 605 Degrees F Max Temp., Gauntlet Cuff XL ( 10 )

  • Mfr # 9432GFR
  • Zoro # G1220095

product price: 
$
138.99
/pk of 12, $11.58/ea
Free Shipping & Returns

Key Features

Size
XL ( 10 )
Cuff Style
Gauntlet
Material
Cotton
Max. Temp.
605 Degrees F
Standards
ANSI/ISEA 105
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9432GFR
Zoro #
G1220095
UPC #
-
Country of Origin
Pakistan
Item
E Weight Limited Flammability,PK12
Cuff Style
Gauntlet
Material
Cotton
Max. Temp.
605 Degrees F
Standards
ANSI/ISEA 105
Lining
Jersey
ANSI/ISEA Heat Level
5
Series
Hotline 9432G
Color
Brown/White
Fabric Weight
32 oz
ANSI/ISEA Cut Level
A3
Thumb Style
Straight
ANSI/ISEA Abrasion Level
Not Rated
Insulated
No
Glove Material Color
Brown/White
Lint-Free
No
ANSI/ISEA Heat Level (Max. Temp.)
5 (608 Degrees F)
Includes Red Palm
No
Reversible
No
Glove Coating Coverage
Uncoated
Includes Finger Fourchettes
No
Brand and Series
MCR Safety Hotline 9432G
Includes Pinch Point Protection
No
Hand Protection Style
Glove
Reflective Backing
No
Includes Pull Strap
No
EN 388 Impact Rated
Yes
Glove Materials
Cotton/Polyester Terry Cloth
Touchscreen Compatible
No
Rope Channel Reinforcement
No
Finger Coverage
Full Finger
Latex-Free
No
Low-Profile Impact Protection
No
Water Resistant
No
Includes Padded Palm
No
Includes Double Palm
No
Anti-Static
No
Silicone-Free
No
Thumb Sweat Wipe
No
Waterproof
No
ANSI/ISEA Impact Level
Not Available
Glove Construction
Cut and Sewn
Glove Hand Style
Left and Right
Includes ID Panel
No
High-Visibility
No
Hand Style
Left and Right
Includes Reinforced Thumb Crotch
No
Knit Material Color
Brown/White
Maximum Temperature
605 Degrees F
Double-Dipped
No
Glove Coating Material
Uncoated
Knit Material
Cotton
Coating Type
Uncoated
Minimum Temperature
Not Rated
Min. Temp.
Not Rated
Oil-Resistant
No

Dimensions

Size
XL ( 10 )
Glove Size
XL
Glove Length Style
Extended Cuff
Glove Length
12.5 in
Size- Numeric
10
Size (Numeric)
10
Size- Alpha
XL

Description

Knit Gloves, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Heat-Resistant Glove Type Terry Cloth, Additional Hazard Protection None, Standards ANSI/ISEA 105, Insulated No, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Uncoated, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.