Zoro Homepage

HPT Coated Gloves, Palm Coverage, Black/Gray, 2XL, PR

  • Mfr # 9699XXL

  • Zoro # G4989336


product price: $3.79
/pr

Key Features

Color
Black
Glove Coating Material
HPT
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9699XXL
Zoro #
G4989336
UPC #
045143137572
Country of Origin
Pakistan

Dimensions

Glove Size
2XL (11)
Thickness
15 ga
Glove Length
11"
Size
2XL
Glove Length Style
Standard
Size- Numeric
11

Description

Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Additional Hazard Protection None, Standards EN388, Insulated No, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.