Hulk HK2, Safety Glasses, MAX6 Anti-Fog, Clear Lens, Clear Frame, Frameless

  • Mfr # HK210PF

  • Zoro # G5046807


product price:  $5.35
/ea

Key Features

Frame Type
Frameless
Frame Color
Clear
Lens Coating
MAX6 Anti-Fog
Lens Material
Polycarbonate
Frame Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HK210PF
Zoro #
G5046807
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Frameless
Frame Color
Clear
Lens Coating
MAX6 Anti-Fog
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Frame Style
Traditional
Standards
ANSI Z87+
Series
Hulk HK2
Visible Luminous Transmission
0.9
Gender
Unisex
X-Ray Detectable
No
Metal Detectable
No
Photochromatic Lens
No
Includes Padded Arms
No
Includes Padded Nose Piece
Yes
Arm Color
Clear
Includes Anti-Fog Lens Coating
Yes
Arm Tip Type
Bayonet
Dielectric Protection
No
Includes Scratch-Resistant Lens Coating
Yes
Includes No Lens Coatings
No
For Small Heads Designation
Not Rated for Small Heads
Ultra-Violet Scale Protection Designation
U3, U4, U5, U6, U7
Includes Brow Lining
No
Includes Polarized Lens Coating
No
Includes Anti-Static Lens Coating
No
Includes Eye Socket Lining
No
Hinge Type
Barrel
Arm Material
Polycarbonate
Padding Location
Nose Bridge
Meets High Impact Standard
High Impact Standard ANSI Z87+
Temple Tip Features
Contoured
Application
General Purpose
Nose Bridge Material
TPR
Includes Reader Lens
Reader Lens Not Included

Description

Safety Glasses, Series HK2, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Fog, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Frameless, Frame Color Clear, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Style Bayonet, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Includes Not Applicable, Standards ANSI Z87+

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.