Hulk HK1, Safety Glasses, Anti-Scratch, Amber Lens, Amber/Black Frame, Frameless, 1 PR
- Mfr # HK114
- Zoro # G516244902
product price:Â
$
3.55
/pr
Sold in multiples of 12Â prs for
$42.60
Key Features
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Amber/Black
Lens Material
Polycarbonate
Series
Hulk HK1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HK114
- Zoro #
- G516244902
- UPC #
- 766868009462
- Country of Origin
- Taiwan, Province of China
- Item
- Safety Glasses
- Lens Color
- Amber
- Frame Type
- Frameless
- Type
- Economy Safety Glasses
- Frame Color
- Amber/Black
- Lens Coating
- Anti-Scratch
- Lens Material
- Polycarbonate
- Series
- Hulk HK1
- Frame Style
- Wraparound
- Standards
- ANSI/ISEA Z87.1 2020, CSA Z94.3, TAA Compliant
- Arm Material
- Polycarbonate
- Nose Bridge Material
- TPR
- Temple Tip Features
- Non-Slip, Soft
- Meets High Impact Standard
- High Impact Standard ANSI Z87+
- Arm Tip Type
- Bayonet
- Padding Location
- Nose Bridge
- Arm Color
- Black/Brown
- Gender
- Unisex
- Ultra-Violet Scale Protection Designation
- U6
- For Small Heads Designation
- Not Rated for Small Heads
Dimensions
- Eyewear Size
- Universal
Description
Safety Glasses, Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.