Hulk HK1, Safety Glasses, Anti-Scratch, Light Blue Lens, Light Blue/Black Frame, Frameless, 1 PR
Mfr # HK113
Zoro # G716244986
product price: $3.69
/prSold in multiples of 12 for $44.28
Key Features
Lens Color
Light Blue
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Light Blue/Black
Lens Coating
Anti-Scratch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HK113
Zoro #
G716244986
UPC #
766868009455
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
Universal
Details
Item
Safety Glasses
Lens Color
Light Blue
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Light Blue/Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Style
Wraparound
Series
Hulk HK1
Standards
ANSI/ISEA Z87.1 2020, CSA Z94.3, TAA Compliant
Ultra-Violet Scale Protection Designation
U6
Arm Material
Polycarbonate
Temple Tip Features
Non-Slip, Soft
Nose Bridge Material
TPR
Arm Color
Light Blue
Arm Tip Type
Hybrid
Meets High Impact Standard
High Impact Standard ANSI Z87+
Padding Location
Nose Bridge
For Small Heads Designation
Not Rated for Small Heads
Description
Safety Glasses, Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.