Hulk HK1, Safety Glasses, Anti-Scratch, Silver Mirror Lens, Smoke/Red Frame, Frameless, 1 PR
Mfr # HK117
Zoro # G916244953
product price:Â $4.19
/pr
Sold in multiples of 12 for $50.28
Key Features
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Smoke/Red
Lens Material
Polycarbonate
Frame Style
Wraparound
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HK117
Zoro #
G916244953
UPC #
766868009479
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
Universal
Details
Item
Safety Glasses
Lens Color
Silver Mirror
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Smoke/Red
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Style
Wraparound
Series
Hulk HK1
Standards
ANSI/ISEA Z87.1 2020, CSA Z94.3, TAA Compliant
Arm Tip Type
Bayonet
Padding Location
Nose Bridge
Gender
Unisex
Nose Bridge Material
TPR
Ultra-Violet Scale Protection Designation
U6
Temple Tip Features
Non-Slip, Soft
Arm Color
Gray/Red
Arm Material
Polycarbonate
Meets High Impact Standard
High Impact Standard ANSI Z87+
For Small Heads Designation
Not Rated for Small Heads
Description
Safety Glasses, Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.