Hulk HK4, Safety Glasses, MAX3 Hard Coat, Cayman Blue Mirror Lens, Crystal Gray Frame, Full-Frame
Mfr # HK428CBZP
Zoro # G616244833
product price:Â $53.99
/ea
Sold in multiples of 12 for $647.88
Key Features
Frame Type
Full-Frame
Frame Color
Crystal Gray
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Polarized Lens
Polarized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HK428CBZP
Zoro #
G616244833
UPC #
766868545557
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
Universal
Details
Item
Safety Glasses
Lens Color
Cayman Blue Mirror
Frame Type
Full-Frame
Frame Color
Crystal Gray
Lens Coating
MAX3 Hard Coat
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Polarized Lens
Polarized
Frame Style
Wraparound
Series
Hulk HK4
Standards
ANSI/ISEA Z87.1, CAN/CSA Z94.3, TAA Compliant
Meets High Impact Standard
High Impact Standard ANSI Z87+
Application
Construction
Padding Location
Nose Bridge
Nose Bridge Material
TPR
Arm Color
Black/Gray
Arm Tip Type
Bayonet
Ultra-Violet Scale Protection Designation
U6
Adjustable Pieces
Nose Bridge, Temple
Arm Material
Polycarbonate
Temple Adjustment Type
Internal Wire
For Small Heads Designation
Not Rated for Small Heads
Nose Bridge Adjustment Type
Flexible
Description
Safety Glasses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.