Hulk HK4, Safety Glasses, MAX3 Hard Coat, Green Mirror Lens, Crystal Gray Frame, Full-Frame
Mfr # HK42BGP
Zoro # G216244813
product price:Â $18.79
/eaKey Features
Frame Type
Full-Frame
Frame Color
Crystal Gray
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Frame Style
Wraparound
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HK42BGP
Zoro #
G216244813
UPC #
766868546271
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
Universal
Details
Item
Safety Glasses
Lens Color
Green Mirror
Frame Type
Full-Frame
Frame Color
Crystal Gray
Lens Coating
MAX3 Hard Coat
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Frame Style
Wraparound
Series
Hulk HK4
Standards
ANSI/ISEA Z87.1, CAN/CSA Z94.3, TAA Compliant
Temple Adjustment Type
Internal Wire
Adjustable Pieces
Nose Bridge, Temple
Nose Bridge Material
TPR
Meets High Impact Standard
High Impact Standard ANSI Z87+
Ultra-Violet Scale Protection Designation
U6
Padding Location
Nose Bridge
Arm Color
Black/Gray
Arm Material
Polycarbonate
Arm Tip Type
Bayonet
Application
Construction
For Small Heads Designation
Not Rated for Small Heads
Nose Bridge Adjustment Type
Flexible
Description
Safety Glasses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.