Hulk HK4, Safety Glasses, MAX3 Polarized, Cayman Blue Mirror Lens, Crystal Gray Frame, Full-Frame
Mfr # HK428CBP
Zoro # G416244873
product price: $18.79
/eaKey Features
Frame Type
Full-Frame
Frame Color
Crystal Gray
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Polarized Lens
Polarized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HK428CBP
Zoro #
G416244873
UPC #
766868546264
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
Universal
Details
Item
Safety Glasses
Lens Color
Cayman Blue Mirror
Frame Type
Full-Frame
Frame Color
Crystal Gray
Lens Coating
MAX3 Polarized
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Polarized Lens
Polarized
Frame Style
Wraparound
Series
Hulk HK4
Standards
ANSI/ISEA Z87.1, CAN/CSA Z94.3, TAA Compliant
Padding Location
Nose Bridge
Arm Material
Polycarbonate
Application
Construction
Arm Tip Type
Custom Fit
Ultra-Violet Scale Protection Designation
U6
Adjustable Pieces
Nose Bridge, Temple
Arm Color
Crystal Gray
Meets High Impact Standard
High Impact Standard ANSI Z87+
Nose Bridge Material
TPR
Temple Adjustment Type
Internal Wire
For Small Heads Designation
Not Rated for Small Heads
Nose Bridge Adjustment Type
Flexible
Description
Safety Glasses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.