Hulk HK4, Safety Glasses, MAX3 Polarized, Gold Mirror Lens, Black Frame, Full-Frame, Polarized
Mfr # HK41GZP
Zoro # G116244883
product price: $56.89
/eaSold in multiples of 12 for $682.68
Key Features
Frame Type
Full-Frame
Frame Color
Black
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Polarized Lens
Polarized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HK41GZP
Zoro #
G116244883
UPC #
766868545540
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
Universal
Details
Item
Safety Glasses
Lens Color
Gold Mirror
Frame Type
Full-Frame
Frame Color
Black
Lens Coating
MAX3 Polarized
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Polarized Lens
Polarized
Frame Style
Wraparound
Series
Hulk HK4
Standards
ANSI/ISEA Z87.1, CAN/CSA Z94.3, TAA Compliant
Arm Tip Type
Custom Fit
Nose Bridge Material
TPR
Arm Material
Polycarbonate
Arm Color
Black
Application
Construction
Ultra-Violet Scale Protection Designation
U6
Temple Adjustment Type
Internal Wire
Meets High Impact Standard
High Impact Standard ANSI Z87+
Padding Location
Nose Bridge
Adjustable Pieces
Nose Bridge, Temple
For Small Heads Designation
Not Rated for Small Heads
Nose Bridge Adjustment Type
Flexible
Description
Safety Glasses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.