Hulk HK5, Safety Glasses, Anti-Fog, Clear Lens, Black/High-Visibility Yellow Frame, Frameless, 1 PR
- Mfr # HK510PF420
- Zoro # G116244937
product price:Â
$
6.89
/pr
Sold in multiples of 12Â prs for
$82.68
Key Features
Lens Color
Clear
Frame Type
Frameless
Frame Color
Black/High-Visibility Yellow
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HK510PF420
- Zoro #
- G116244937
- UPC #
- 766868548800
- Country of Origin
- Taiwan, Province of China
Dimensions
- Eyewear Size
- Universal
Details
- Item
- Safety Glasses
- Lens Color
- Clear
- Frame Type
- Frameless
- Frame Color
- Black/High-Visibility Yellow
- Lens Coating
- Anti-Fog
- Lens Material
- Polycarbonate
- Series
- Hulk HK5
- Standards
- ANSI/ISEA Z87.1, CAN/CSA Z94.3, TAA Compliant
- Meets High Impact Standard
- High Impact Standard ANSI Z87+
- Arm Tip Type
- Bayonet
- Ultra-Violet Scale Protection Designation
- U6
- Arm Color
- Black/High-Visibility Yellow
- Nose Bridge Material
- Polycarbonate
- Arm Material
- Polycarbonate
- For Small Heads Designation
- Not Rated for Small Heads
Description
Safety Glasses, Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.