Hulk HK5, Safety Glasses, Anti-Fog, Light Blue Lens, Black/High-Visibility Yellow Frame, Frameless
Mfr # HK513AF
Zoro # G016244952
product price:Â $4.79
/pr
Sold in multiples of 12 for $57.48
Key Features
Lens Color
Light Blue
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Black/High-Visibility Yellow
Lens Coating
Anti-Fog
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HK513AF
Zoro #
G016244952
UPC #
766868548626
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
Universal
Details
Item
Safety Glasses
Lens Color
Light Blue
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Black/High-Visibility Yellow
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Series
Hulk HK5
Standards
ANSI/ISEA Z87.1, CAN/CSA Z94.3, TAA Compliant
Arm Color
Black/High-Visibility Yellow
Ultra-Violet Scale Protection Designation
U6
Arm Material
Polycarbonate
Nose Bridge Material
Polycarbonate
Arm Tip Type
Bayonet
Meets High Impact Standard
High Impact Standard ANSI Z87+
For Small Heads Designation
Not Rated for Small Heads
Description
Safety Glasses, Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.