Hydroblast .28Mm Pvc Nylon Pvc Suit, 3XL, PVC/Nylon, Yellow, 3XL
Mfr # 3902X3
Zoro # G0628376
product price:Â $55.89
/eaKey Features
Color
Yellow
Size
3XL
Material
PVC/Nylon
Inseam
33"
Fits Waist Size
54"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3902X3
Zoro #
G0628376
UPC #
-
Country of Origin
China
Dimensions
Size
3XL
Fits Waist Size
54"
Thickness
.28 mm
Details
Item
Hydroblast .28Mm Pvc Nylon Pvc Suit,3XL
Color
Yellow
Material
PVC/Nylon
Inseam
33"
Features
0.28mm Thickness; 360 Degrees High Bib, Hook and Loop Ankles
Gender
Men's
Hood Style
Attached
Closure Type
Hook and Loop
Description
Hydroblast .28Mm Pvc Nylon Pvc Suit,3XL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.