Hydroblast .28Mm Pvc Nylon Pvc Suit, XL, PVC/Nylon, Yellow, Xl
- Mfr # 3902XL
- Zoro # G0628321
product price:Â
$
47.99
/ea
Key Features
Color
Yellow
Size
Xl
Material
PVC/Nylon
Inseam
32"
Fits Waist Size
50"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3902XL
- Zoro #
- G0628321
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Size
- Xl
- Fits Waist Size
- 50"
- Thickness
- 0.28 mm
Details
- Item
- Hydroblast .28Mm Pvc Nylon Pvc Suit,XL
- Color
- Yellow
- Material
- PVC/Nylon
- Inseam
- 32"
- Hood Style
- Attached
- Features
- 0.28mm Thickness; 360 Degrees High Bib, Hook and Loop Ankles
- Closure Type
- Hook and Loop
- Gender
- Men's
Description
Hydroblast .28Mm Pvc Nylon Pvc Suit,XL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.