Zoro Homepage
This item is Discontinued.
Mcr Safety FF2930 Mechanics Gloves, Synthetic Leather Palm, 2XL, Beige/Blue FF2930XXL

FF2930 Mechanics Gloves, Synthetic Leather Palm, 2XL, Beige/Blue (Discontinued)

  • Mfr # FF2930XXL
  • Zoro # G8267649
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF2930XXL
Zoro #
G8267649
UPC #
45143635634
Country of Origin
Viet Nam

Dimensions

Glove Size
2XL
Glove Length
10 1/4 in
Size
2XL ( 11 )
Size- Alpha
2XL
Size- Numeric
11

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Full, Palm Style Padded, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Backing Style Spandex, TPR, Cuff Style Shirred Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Spandex(R), Glove Back Color Blue/Orange, Glove Construction Cut and Sewn, Knuckle Protection Material TPR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.