Zoro Homepage

Predator Mechanics Gloves, Synthetic Leather Palm, Spandex Back, 2XL, Black/Red

  • Mfr # PD2909XXL

  • Zoro # G8274186


product price: $35.39
/pr

Key Features

Color
Black/Red
Cuff Style
Hook-and-Loop
Glove Length
10 1/4 in
Palm Material
Synthetic Leather
Palm Construction
Singler Layer Suede Synthetic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD2909XXL
Zoro #
G8274186
UPC #
-
Country of Origin
Multiple

Dimensions

Glove Size
2XL
Glove Length
10 1/4 in
Size- Numeric
11
Size- Alpha
2XL

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Grip-Coated, ANSI/ISEA Impact Level 1, Backing Style Spandex with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, EN 407 Contact Heat Level 8 sec, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material HyperMax(TM), Glove Back Material Spandex(R), Glove Back Color Black, Glove Construction Cut and Sewn

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.