Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Resistant Glove, L, Full Finger, PR

  • Mfr # PD1902L

  • Zoro # G7685639


product price: $23.36
/pr

Key Features

Palm Material
Synthetic Leather
Palm Construction
Single Layer Suede Synthetic
Standards
ANSI/ISEA 105-2016 Standard, ASTM 3884-09, ASTM D3389-15, ASTM F2992-15, EN388
Insulated
No
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD1902L
Zoro #
G7685639
UPC #
-
Country of Origin
Indonesia

Dimensions

Glove Size
L
Glove Length
9 in
Size- Numeric
9
Size- Alpha
L

Details

Item
Mechanics Gloves
Palm Material
Synthetic Leather
Palm Construction
Single Layer Suede Synthetic
Standards
ANSI/ISEA 105-2016 Standard, ASTM 3884-09, ASTM D3389-15, ASTM F2992-15, EN388
Insulated
No
Color
Black
ANSI/ISEA Cut Level
A4
Glove Back Material
Spandex(R)
Finger Coverage
Full Finger
ANSI/ISEA Abrasion Cycles
10,400
Glove Hand Style
Left and Right
ANSI/ISEA Cut Load
2,199 g
Glove Materials
Synthetic Leather, Spandex, Silicone
ANSI/ISEA Abrasion Level
5
Brand and Series
MCR Safety Predator Mechanics Gloves
Palm Style
Single Layer
Glove Material Color
Black
Glove Construction
Cut and Sewn
Hand
Left and Right
Cuff Style
Hook-and-Loop
ANSI/ISEA Puncture Force
31.54 N
Impact Protection Coverage
Knuckles
Series
PD1902
Glove Liner Material
HPPE
ANSI/ISEA Puncture Level
2
Finger Style
Full Finger
Grip Coating Material
Silicone
Includes Reinforced Thumb Crotch
Yes
Reflective Backing
No
Oil-Resistant
No
Minimum Temperature
Not Rated
Pairs per Package
1
Hand Protection Style
Glove
Grip Pattern
Tread
Sold As
Pair
Glove Features
ID Panel, Reinforced Thumb Crotch
Leather Grade
Premium
Glove Coating Material
Silicone
Touchscreen Compatible
No
Glove Back Color
Black/Red
Glove Coating Coverage
Palm and Fingers
Silicone-Free
No
Includes Double Palm
No
Cut-Resistance Coverage
Palm Side

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Hand Protection Style Glove, Backing Style Spandex, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material HPPE, Glove Back Material Spandex(R), Glove Back Color Black/Red, Glove Construction Cut and Sewn, Standards ANSI/ISEA 105-2016 Standard, ASTM 3884-09, ASTM D3389-15, ASTM F2992-15, EN388

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.