Zoro Homepage

Impact Resistant Glove, XL, Full Finger, PR

  • Mfr # PD1902XL

  • Zoro # G7685112


product price: $26.19
/pr

Key Features

Palm Material
Synthetic Leather
Palm Construction
Single Layer Suede Synthetic
Standards
ANSI/ISEA 105-2016 Standard, ASTM 3884-09, ASTM D3389-15, ASTM F2992-15, EN388
Insulated
No
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD1902XL
Zoro #
G7685112
UPC #
-
Country of Origin
Indonesia

Dimensions

Glove Size
XL
Glove Length
9 1/4 in
Size- Numeric
10
Size- Alpha
XL

Details

Item
Mechanics Gloves
Palm Material
Synthetic Leather
Palm Construction
Single Layer Suede Synthetic
Standards
ANSI/ISEA 105-2016 Standard, ASTM 3884-09, ASTM D3389-15, ASTM F2992-15, EN388
Insulated
No
Color
Black
ANSI/ISEA Cut Level
A4
Cuff Style
Hook-and-Loop
ANSI/ISEA Cut Load
2,199 g
Glove Material Color
Black
Glove Construction
Cut and Sewn
Impact Protection Coverage
Knuckles
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Level
2
Glove Back Material
Spandex(R)
Glove Liner Material
HPPE
ANSI/ISEA Abrasion Level
5
Finger Coverage
Full Finger
Brand and Series
MCR Safety Predator Mechanics Gloves
Glove Materials
Synthetic Leather, Spandex, Silicone
Series
PD1902
Hand
Left and Right
ANSI/ISEA Puncture Force
31.54 N
Palm Style
Single Layer
ANSI/ISEA Abrasion Cycles
10,400
Finger Style
Full Finger
Includes Double Palm
No
Touchscreen Compatible
No
Sold As
Pair
Glove Coating Coverage
Palm and Fingers
Oil-Resistant
No
Reflective Backing
No
Hand Protection Style
Glove
Grip Pattern
Tread
Glove Features
ID Panel, Reinforced Thumb Crotch
Includes Reinforced Thumb Crotch
Yes
Pairs per Package
1
Leather Grade
Premium
Glove Coating Material
Silicone
Grip Coating Material
Silicone
Cut-Resistance Coverage
Palm Side
Silicone-Free
No
Glove Back Color
Black/Red
Minimum Temperature
Not Rated

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Hand Protection Style Glove, Backing Style Spandex, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material HPPE, Glove Back Material Spandex(R), Glove Back Color Black/Red, Glove Construction Cut and Sewn, Standards ANSI/ISEA 105-2016 Standard, ASTM 3884-09, ASTM D3389-15, ASTM F2992-15, EN388

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.