Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Incident Vest Red White Reflective

  • Mfr # ICV204

  • Zoro # G3292208


product price: $11.95
/ea

Key Features

Size
One Size
Standards
Non-ANSI
Color
Red
Reflective Stripe Width
1 inch
Closure Type
Hook and Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ICV204
Zoro #
G3292208
UPC #
-
Country of Origin
Multiple

Dimensions

Size
One Size
Reflective Stripe Width
1 inch

Details

Item
Incident Vest Red White Reflective
Standards
Non-ANSI
Color
Red
Closure Type
Hook and Loop
Number of Outside Pockets
1
Gender
Unisex
Number of Inside Pockets
1
Number of Pockets with Closure
1 outer and 1 inner pocket
Reflective Stripe Color
White
Fabric Construction
Cotton / Polyester
Total Number of Pockets
2
Breakaway
No
ANSI Type
Non-ANSI

Description

Incident Vest Red White Reflective

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.