
Industrial Grade General Purpose Gloves, Driver, Gunn Cut/Keystone Thumb/Standard Finger Style, 2XL
Mfr # 3401XXL
Zoro # G016311470
product price:Â $10.65
/ea
Sold in multiples of 120 for $1,278.00
Key Features
Glove Size
2XL
Cuff Style
Knit Wrist
Thumb Style
Keystone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3401XXL
Zoro #
G016311470
UPC #
45143340156
Country of Origin
United States
Dimensions
Glove Size
2XL
Details
Item
General Purpose Gloves
Cuff Style
Knit Wrist
Thumb Style
Keystone
Description
MCR Safety general purpose gloves industrial grade, series: 3401, driver glove, 2XL, grain pig skin leather palm, cotton threadLeather/polyester, beige, gunn Cut/Keystone Thumb/standard finger, unlined, open/slip-on cuff, uncoated, elastic/shirred closure, 10 in length, resists: abrasion.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.