
Industrial Grade General Purpose Gloves, Driver, Large, Gunn Pattern/Standard Finger/Keystone Thumb
Mfr # 3205L
Zoro # G316311538
product price: $7.19
/eaSold in multiples of 120 for $862.80
Key Features
Glove Size
Large
Cuff Style
Slip-On - Open
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3205L
Zoro #
G316311538
UPC #
45143320530
Country of Origin
China
Dimensions
Glove Size
Large
Details
Item
Work Gloves
Cuff Style
Slip-On - Open
Description
MCR Safety general purpose gloves industrial grade, series: 3205, driver's glove type, L, cowhide leather palm, cotton thread, leather/polyester, beige, gunn Pattern/standard finger/keystone thumb style, unlined lining, open/slip-on cuff, shirred elastic closure, 9.68 in length, resists: abrasion.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.