
Shop MCR SAFETY
See all product information
Industrial Grade General Purpose Gloves, Leather Palm, Gunn Cut/Standard Finger/Wing Thumb Style XXL
Mfr # 1200XXL
Zoro # G616311474
product price:Â $5.69
/ea
Sold in multiples of 72 for $409.68
Key Features
Glove Materials
Cowhide Leather
Cuff Style
Rubberized Safety
Color
Gray
Features
Abrasion, Puncture and Tear
Series
1200
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1200XXL
Zoro #
G616311474
UPC #
45143120055
Country of Origin
United States
Dimensions
Glove Size
2XL
Details
Glove Materials
Cowhide Leather
Cuff Style
Rubberized Safety
Color
Gray
Features
Abrasion, Puncture and Tear
Series
1200
Glove Style
Leather Palm
Lining
Fleece
Description
MCR Safety general purpose gloves industrial grade, series: 1200, leather palm glove, 2XL, grain cowhide leather palm, cowhide leather, gray, gunn Cut/standard finger/wing thumb, fleece, rubberized safety cuff, knuckle strap/shirred elastic closure, 10.3 in length, resists: abrasion, puncture and tear.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.