Shop MCR SAFETY
See all product information
Create Account
Inspectors Glove, PK50
Mfr # 8620C
Zoro # G024480571
product price:Â
$
7.35
/pk 50, $0.15/ea
Sold in multiples of 2 for $14.70
Key Features
Size- Alpha
L
Glove Coating Material
100% Cotton Lisle
Reversible
Yes
Double-Dipped
No
Sold As
Pair
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8620C
- Zoro #
- G024480571
- UPC #
- 045143862092
- Country of Origin
- China
- Item
- Inspectors Glove
- Glove Coating Material
- 100% Cotton Lisle
- Reversible
- Yes
- Double-Dipped
- No
- Sold As
- Pair
- ANSI/ISEA Cut Level
- Not Rated
- Palm Style
- Single Layer
- Glove Features
- Breathable
- Hem Style
- Finished
- Palm Type
- Uncoated
- Insulated
- No
- Knit Material Color
- White
- Includes Reinforced Thumb Crotch
- No
- Knit Material
- Cotton
- Task and Chore Glove Style
- Seamless Knit
- Gender
- Unisex
- Glove Lining Material
- Unlined
Description
Inspectors Glove, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Inspection, Knit Material Cotton, ANSI/ISEA Abrasion Level Not Applicable, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection None, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating Not Applicable, Glove Insulation Weight Not Applicable