Shop MCR SAFETY
See all product information
Create Account
Inspectors Glove, PK50
Mfr # 8621C
Zoro # G624479784
product price:Â
$
6.55
/pk 50, $0.13/ea
Sold in multiples of 2 for $13.10
Key Features
Reversible
Yes
Glove Coating Material
100% Cotton Lisle
Size- Alpha
S
ANSI/ISEA Cut Level
Not Rated
Double-Dipped
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8621C
- Zoro #
- G624479784
- UPC #
- 045143862191
- Country of Origin
- China
Dimensions
- Size- Alpha
- S
- Glove Length
- 10 in
Details
- Item
- Inspectors Glove
- Reversible
- Yes
- Glove Coating Material
- 100% Cotton Lisle
- ANSI/ISEA Cut Level
- Not Rated
- Double-Dipped
- No
- Palm Type
- Uncoated
- Knit Material Color
- White
- Knit Material
- Cotton
- Hem Style
- Finished
- Sold As
- Pair
- Glove Features
- Breathable
- Includes Reinforced Thumb Crotch
- No
- Gender
- Unisex
- Task and Chore Glove Style
- Seamless Knit
- Palm Style
- Single Layer
- Glove Lining Material
- Unlined
- Insulated
- No
Description
Inspectors Glove, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Inspection, Knit Material Cotton, ANSI/ISEA Abrasion Level Not Applicable, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection None, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating Not Applicable, Glove Insulation Weight Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.