Insulated Work Gloves, Nitrile, Smooth, Palm, 2 Abrasion Level, L 12 PK

  • Mfr # 9674INL

  • Zoro # G608661495


product price:  $75.69
/pk 12, $6.31/ea
Free Shipping & Returns

Key Features

Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
2
Silicone-Free
Yes
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9674INL
Zoro #
G608661495
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Glove Size
L
Thickness
15 ga
Glove Length
9.5 in
Size- Numeric
9

Details

Item
Insulated Work Gloves
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
2
Silicone-Free
Yes
Glove Coating Finish
Smooth
Standards
ASTM D3389-15, ASTM F2992-15, EN 388
Glove Construction
Knit
ANSI/ISEA Puncture Level
2
Insulated
Yes
Cuff Style
Knit
Fabric Weight
15 gauge
ANSI/ISEA Cut Level
A1
Glove Lining Material
Merino Wool
Hand Protection Style
Glove
Base Coating Coverage
Palm
Knuckle Protection Material
Micro Foam
Electrostatic Properties
Insulative
Finger Coverage
Full Finger
Base Coating Material
Nitrile
Latex-Free
Yes
Palm Type
Coated
Series
UltraTech
Glove Insulation Material
Merino Wool
Glove Features
Latex-Free, Touchscreen Compatible
Touchscreen Compatible
Yes
Task and Chore Glove Style
Knit
Knit Material
Nylon, Spandex
Hem Style
Finished
Lint-Free
No
Knit Material Color
Orange
Glove Hand Style
Left and Right
Glove Coating Color
Black
Reversible
No
Includes Finger Fourchettes
No
Includes Reinforced Thumb Crotch
No
Minimum Temperature
32 Degrees F
Double-Dipped
No

Description

Insulated Work Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material Nylon, Spandex, ANSI/ISEA Abrasion Level 2, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Glove Insulation Material Merino Wool, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.