Insulated Work Gloves, PK12, Nitrile, Smooth, Palm, 2 Abrasion Level, XL 12 PK
Mfr # 9674INXL
Zoro # G108661490
product price:Â $84.29
/pk 12, $7.02/ea
Free Shipping & Returns
Key Features
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
2
Silicone-Free
Yes
Glove Coating Finish
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9674INXL
Zoro #
G108661490
UPC #
-
Country of Origin
Sri Lanka
Dimensions
Glove Size
XL
Thickness
15 ga
Glove Length
9.5 in
Size- Numeric
10
Description
Insulated Work Gloves,PK12, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material Nylon, Spandex, ANSI/ISEA Abrasion Level 2, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Glove Insulation Material Merino Wool, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.