KD3, Reader Safety Glasses, Anti-Scratch, Clear Lens, Half-Frame
Mfr # K3H25
Zoro # G416244903
product price: $8.65
/prSold in multiples of 12 for $103.80
Key Features
Lens Coating
Anti-Scratch
Lens Color
Clear
Series
KD3
Frame Color
Black
Eyewear Size
Universal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K3H25
Zoro #
G416244903
UPC #
766868548848
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
Universal
Details
Item
Reader Safety Glasses
Diopter Strength
2.5
Lens Coating
Anti-Scratch
Lens Color
Clear
Series
KD3
Frame Color
Black
Standards
ANSI/ISEA Z87.1 2020, TAA Compliant
Adjustable Pieces
Temple
Includes Reader Lens
Reader Lens Included
Arm Color
Black
Arm Tip Type
Spatula
Frame Type
Half-Frame
Frame Material
Polycarbonate
Ultra-Violet Scale Protection Designation
U6
Meets High Impact Standard
High Impact Standard ANSI Z87+
Temple Adjustment Type
Ratcheting
Lens Function
Bifocal
Arm Material
Nylon
Diopter Location
Bottom
For Small Heads Designation
Not Rated for Small Heads
UV Protection
100%
Frame Style
Half Frame
Description
Safety Glasses, Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.