KD3, Reader Safety Glasses, Anti-Scratch, Gray Lens, Half-Frame
Mfr # K3H10
Zoro # G816244992
product price: $8.65
/prSold in multiples of 12 for $103.80
Key Features
Lens Coating
Anti-Scratch
Lens Color
Gray
Series
KD3
Frame Color
Black
Eyewear Size
Universal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K3H10
Zoro #
G816244992
UPC #
766868548541
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
Universal
Details
Item
Reader Safety Glasses
Diopter Strength
1.0
Lens Coating
Anti-Scratch
Lens Color
Gray
Series
KD3
Frame Color
Black
Standards
ANSI/ISEA Z87.1 2020, TAA Compliant
Temple Adjustment Type
Ratcheting
Frame Type
Half-Frame
Adjustable Pieces
Temple
Ultra-Violet Scale Protection Designation
U6
Arm Tip Type
Spatula
Arm Color
Black
Meets High Impact Standard
High Impact Standard ANSI Z87+
Frame Material
Polycarbonate
Arm Material
Nylon
Includes Reader Lens
Reader Lens Included
For Small Heads Designation
Not Rated for Small Heads
Diopter Location
Bottom
Frame Style
Half Frame
UV Protection
100%
Description
Safety Glasses, Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.