Kevlar Cotton Thumbslot Sleeve 22

  • Mfr # 9379KCT

  • Zoro # G3683648


product price: $5.95
/ea

Key Features

Size
Universal
Length
22"
ANSI/ISEA Cut Level
A3
Color
Yellow
Sleeve Material
Kevlar(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9379KCT
Zoro #
G3683648
UPC #
-
Country of Origin
Mexico

Dimensions

Size
Universal
Length
22"
Thickness
7 ga
Sleeve Length
22 in

Details

Item
Knit Sleeve
ANSI/ISEA Cut Level
A3
Color
Yellow
Sleeve Material
Kevlar(R)
ANSI/ISEA Abrasion Level
2
Standards
ANSI/ISEA 105
Application
Automotive Chassis, Heavy Industrial Applications Where The Ptfe Additive Acts As An Additional Lubrication Barrier Against Metal-to-Metal Contact, Industrial - Machinery Tools, Overhead Garage Door Channels, Fan Motors, Slides, Gearsmarine - Cables, Couplings, Gears, Hitches, Winchesautomotive - Hinges, Electrical Antennas, Latches, Springs, Coilsresidential - Implements, Door Channels, Slides, Locksfood Service - All Areas Without Direct Food Contact.
Sleeve Style
Sleeve with Thumbhole
Cuff Style
Shirred Slip-On
Latex-Free
Latex-Free
Brand and Series
MCR Safety CutPro 9379KCT
Silicone-Free
Contains Silicone
Sleeve Performance
General Purpose
Sleeve Liner Material
Cotton
Anti-Static
Anti-Static Not Included
ANSI/ISEA Cut Load
Greater Than 1,000 g
ANSI/ISEA Abrasion Cycles
1,000
Series
Cut Pro(R) 9379KCT
ANSI/ISEA Heat Level
3
Stitching Material
Kevlar(R)
Sleeve Type
Knit Cuff
EN 388 Rating
3A33XX
Sleeve Construction
Seamless Knit
Maximum Temperature
392 Degrees F
Sleeve Features
Bicep Gusset, Cut-Resistant

Description

Knit Sleeve, Sleeve Type Elastic, ANSI/ISEA Cut Level A3, ANSI/ISEA Needlestick Level 0, Sleeve Construction Seamless Knit, Sleeve Style Sleeve with Thumbhole, Sleeve Length 22 in, Thickness 7 ga, Sleeve Liner Material Cotton, Sleeve Material Kevlar(R), Color Yellow, Size Universal, Series Cut Pro(R) 9379KCT, Sleeve Features Bicep Gusset, Cut-Resistant, Standards ANSI/ISEA 105, Stitching Material Kevlar(R), ANSI/ISEA Heat Level 3, EN 388 Rating 3A33XX, ANSI/ISEA Cut Load Greater Than 1,000 g

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.