Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kevlar Two-Sided PVC Dots Gloves, Memphis Glove 9366L, 1-Pair

  • Mfr # 9366L

  • Zoro # G602572933


product price: $27.55
/ea
Sold in multiples of 2 for $55.10

Key Features

Glove Size
Large
Glove Coating Material
PVC
Cuff Style
Knit Wrist
Thickness
7 Gauge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9366L
Zoro #
G602572933
UPC #
045143936632
Country of Origin
China

Dimensions

Glove Size
Large
Thickness
7 Gauge

Details

Glove Coating Material
PVC
Cuff Style
Knit Wrist

Description

KEVLAR® TWO-SIDED PVC DOTS GLOVES, MEMPHIS GLOVE 9366L, 1-PAIR
    DUPONTTM KEVLAR® BRAND FIBER FOR HIGH TENSILE STRENGTH RELATIVE TO ITS WEIGHT - UP TO FIVE TIMES STRONGER THAN STEEL WILL NOT MELT, IGNITE OR CONDUCT ELECTRICITY ALLOWS MANUAL DEXTERITY 18% GREATER CUT RESISTANCE THAN STANDARD KEVLAR® BRAND FIBER FOR MAXIMUM PROTECTION REGULAR WEIGHT 7-GAUGE KNIT STYLE: DOTS 2 SIDE

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.