Klondike (KD1), Safety Glasses, Anti-Fog, Clear Lens, Black Frame, Half Frame

  • Mfr # KD110AF

  • Zoro # G4010973


product price: $2.39
/ea

Key Features

Lens Color
Clear
Frame Type
Half Frame
Type
Economy Safety Glasses
Frame Color
Black
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KD110AF
Zoro #
G4010973
UPC #
766868381117
Country of Origin
Taiwan, Province of China

Dimensions

Adjustable Arm Length
Yes
Eyewear Size
Universal
Temple-to-Temple Width
5 in

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Half Frame
Type
Economy Safety Glasses
Frame Color
Black
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
No
Frame Style
Wraparound
Series
Klondike (KD1)
Standards
ANSI Z87.1-2015, CAN/CSA Z94.3-16
X-Ray Detectable
Yes
UV Protection
99.9% UVA/UVB
Metal Detectable
Yes
Gender
Unisex
Photochromatic Lens
No
Visible Luminous Transmission
0.9
Includes Anti-Static Lens Coating
No
For Small Heads Designation
Not Rated for Small Heads
Includes No Lens Coatings
No
Arm Color
Black
Includes Padded Arms
No
Nose Bridge Material
Polycarbonate
Ultra-Violet Scale Protection Designation
U3, U4, U5, U6, U7
Includes Brow Lining
No
Includes Polarized Lens Coating
No
Dielectric Protection
No
Includes Anti-Fog Lens Coating
Yes
Includes Eye Socket Lining
No
Arm Material
Nylon
Includes Scratch-Resistant Lens Coating
Yes
Arm Tip Type
Spatula
Includes Padded Nose Piece
Yes
Application
General Purpose
Hinge Type
Barrel
Meets High Impact Standard
High Impact Standard ANSI Z87+
Temple Tip Features
Contoured
Adjustable Pieces
Temple
Padding Location
Nose Bridge
Includes Reader Lens
Reader Lens Not Included

Description

Klondike KD1 Series
Soft secure TPR Nose Pad
Full orbital seal with dual lens design
Adjustable temple length


The Klondike KD1 glasses feature safety and style at an affordable price to separate you from the pack. Whether on the slopes or in the workplace, the matte black frame finish, adjustable temple length, and soft, secure TPR nose pad keep you at the peak of comfort and style all day. Multiple lens and frame options are available. Choose the best safety glasses, choose MCR Safety! This product meets the ANSI/ISEA Z87.1 2020 standard.


• Adjustable temple length
• Black matte finish
• Full orbital seal with dual lens design
• Soft, secure TPR nose pad
• Meets ANSI/ISEA Z87.1 2020 standard
• UV-AF anti-fog lens options available
• Soft secure TPR nose pad
• Formerly known as Crews Safety Glasses

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.