Klondike (KD1), Safety Glasses, Anti-Fog, Gray Lens, Black Frame, Half Frame, 1 PR

  • Mfr # KD112AF

  • Zoro # G016284361


product price:  $3.29
/pr
Sold in multiples of 12 for $39.48

Key Features

Lens Color
Gray
Frame Type
Half Frame
Type
Economy Safety Glasses
Frame Color
Black
Lens Coating
Anti-Fog
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KD112AF
Zoro #
G016284361
UPC #
766868548862
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Gray
Frame Type
Half Frame
Type
Economy Safety Glasses
Frame Color
Black
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
No
Frame Style
Wraparound
Series
Klondike (KD1)
Standards
ANSI/ISEA Z87.1 2020, CAN/CSA Z94.3, TAA Compliant
Arm Tip Type
Spatula
UV Protection
99.9% UVA/UVB
Adjustable Pieces
Temple
Ultra-Violet Scale Protection Designation
U6
Meets High Impact Standard
High Impact Standard ANSI Z87+
Arm Color
Black
Temple Tip Features
Soft
Arm Material
Nylon
Padding Location
Nose Bridge
For Small Heads Designation
Not Rated for Small Heads

Description

Safety Glasses, Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.