Zoro Homepage

Klondike (KD1), Safety Glasses, Anti-Scratch, Silver Lens, Black Frame, Half Frame, 1 PR

  • Mfr # KD117

  • Zoro # G316244904


product price: $5.99
/pr
Sold in multiples of 12 for $71.88

Key Features

Lens Color
Silver
Frame Type
Half Frame
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KD117
Zoro #
G316244904
UPC #
766868548664
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Silver
Frame Type
Half Frame
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
No
Frame Style
Wraparound
Series
Klondike (KD1)
Standards
ANSI/ISEA Z87.1 2020, CAN/CSA Z94.3, TAA Compliant
Arm Material
Nylon
Adjustable Pieces
Temple
Ultra-Violet Scale Protection Designation
U6
Temple Tip Features
Soft
Arm Color
Black
Meets High Impact Standard
High Impact Standard ANSI Z87+
Arm Tip Type
Spatula
UV Protection
99.9% UVA/UVB
Gender
Unisex
Padding Location
Nose Bridge
For Small Heads Designation
Not Rated for Small Heads

Description

Safety Glasses, Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.