Klondike (KD3), Safety Glasses, Anti-Fog, Gray Lens, Black Frame, Half Frame, 1 PR

  • Mfr # KD312AF

  • Zoro # G716244955


product price:  $4.99
/pr
Sold in multiples of 12 for $59.88

Key Features

Frame Type
Half Frame
Type
Economy Safety Glasses
Frame Color
Black
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KD312AF
Zoro #
G716244955
UPC #
766868548671
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Gray
Frame Type
Half Frame
Type
Economy Safety Glasses
Frame Color
Black
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
No
Frame Style
Wraparound
Series
Klondike (KD3)
Standards
ANSI/ISEA Z87.1 2020, TAA Compliant
Arm Tip Type
Spatula
Meets High Impact Standard
High Impact Standard ANSI Z87+
Temple Adjustment Type
Ratcheting
UV Protection
99.9% UVA/UVB
Arm Material
Nylon
Arm Color
Black
Ultra-Violet Scale Protection Designation
U6
Adjustable Pieces
Temple
For Small Heads Designation
Not Rated for Small Heads

Description

Safety Glasses, Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.