Klondike (KD3), Safety Glasses, Anti-Scratch, I/O Clear Mirror Lens, Black Frame, Half Frame, 1 PR
Mfr # KD319
Zoro # G016244945
product price: $4.99
/prSold in multiples of 12 for $59.88
Key Features
Frame Type
Half Frame
Type
Economy Safety Glasses
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KD319
Zoro #
G016244945
UPC #
766868548688
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
Universal
Details
Item
Safety Glasses
Lens Color
I/O Clear Mirror
Frame Type
Half Frame
Type
Economy Safety Glasses
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
No
Frame Style
Wraparound
Series
Klondike (KD3)
Standards
ANSI/ISEA Z87.1 2020, TAA Compliant
Ultra-Violet Scale Protection Designation
U6
Adjustable Pieces
Temple
Temple Adjustment Type
Ratcheting
UV Protection
99.9% UVA/UVB
Arm Tip Type
Spatula
Arm Color
Black
Meets High Impact Standard
High Impact Standard ANSI Z87+
Arm Material
Nylon
For Small Heads Designation
Not Rated for Small Heads
Description
Safety Glasses, Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.