Klondike (KD7), Safety Glasses, Anti-Fog, Clear Lens, Black/Gray Frame, Half Frame

  • Mfr # KD710AF

  • Zoro # G407963745


product price:  $6.89
/ea

Key Features

Lens Color
Clear
Frame Type
Half Frame
Frame Color
Black/Gray
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KD710AF
Zoro #
G407963745
UPC #
766868546776
Country of Origin
Taiwan, Province of China

Dimensions

Adjustable Arm Length
No
Eyewear Size
Universal
Temple-to-Temple Width
7 in

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Half Frame
Frame Color
Black/Gray
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Frame Style
Wraparound
Series
Klondike (KD7)
Standards
ANSI, ISO
Arm Material
Polycarbonate
Gender
Unisex
Includes Anti-Fog Lens Coating
Yes
X-Ray Detectable
No
Includes No Lens Coatings
No
Ultra-Violet Scale Protection Designation
U6
Photochromatic Lens
No
Visible Luminous Transmission
0.9
Nose Bridge Material
TPR
Includes Padded Nose Piece
Yes
Metal Detectable
No
Adjustable Nose Piece
Yes
Includes Brow Lining
No
For Small Heads Designation
Not Rated for Small Heads
Includes Padded Arms
Yes
Includes Anti-Static Lens Coating
No
Brow Lining Material
TPR
Visible Light Scale Protection
L0
Includes Eye Socket Lining
No
Includes Polarized Lens Coating
No
Arm Tip Type
Bayonet
Arm Color
Black
Hinge Type
Barrel
Includes Scratch-Resistant Lens Coating
No
Application
General Purpose
Dielectric Protection
No
Temple Adjustment Type
Ratcheting
Padding Location
Nose Bridge, Temples
Meets High Impact Standard
High Impact Standard ANSI Z87+
Includes Reader Lens
Reader Lens Not Included
Temple Tip Features
Contoured
Adjustable Pieces
Nose Bridge

Description

Safety Glasses, Series Klondike(R) KD7, Gender Unisex, Lens Color Clear, Lens Coating UV-AF Anti-Fog, Frame Color Black, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Includes Not Applicable, Standards ANSI, ISO

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.