Shop MCR SAFETY

Klondike (KD7), Safety Glasses, Anti-Fog, Gray Lens, Black/Gray Frame, Half Frame

  • Mfr # KD712AF
  • Zoro # G507963607

product price: 
$
8.15
/ea

Key Features

Lens Color
Gray
Frame Type
Half Frame
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Series
Klondike (KD7)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KD712AF
Zoro #
G507963607
UPC #
766868546806
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal
Adjustable Arm Length
No

Details

Item
Safety Glasses
Lens Color
Gray
Frame Type
Half Frame
Frame Color
Black/Gray
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Series
Klondike (KD7)
Frame Style
Wraparound
Standards
ANSI, ISO
Includes No Lens Coatings
No
Includes Padded Nose Piece
Yes
Metal Detectable
No
Nose Bridge Material
TPR
Photochromatic Lens
No
Gender
Unisex
Visible Luminous Transmission
0.13
Arm Material
Polycarbonate
Includes Anti-Fog Lens Coating
Yes
Ultra-Violet Scale Protection Designation
U6
Adjustable Nose Piece
Yes
X-Ray Detectable
No
Application
General Purpose
Arm Tip Type
Bayonet
Includes Brow Lining
No
Includes Anti-Static Lens Coating
No
Hinge Type
Barrel
Arm Color
Black
Includes Padded Arms
Yes
Brow Lining Material
TPR
Includes Polarized Lens Coating
No
Includes Eye Socket Lining
No
Visible Light Scale Protection
L3
For Small Heads Designation
Not Rated for Small Heads
Dielectric Protection
No
Includes Scratch-Resistant Lens Coating
No
Temple Adjustment Type
Ratcheting
Includes Reader Lens
Reader Lens Not Included
Padding Location
Nose Bridge, Temples
Meets High Impact Standard
High Impact Standard ANSI Z87+
Temple Tip Features
Contoured
Adjustable Pieces
Nose Bridge

Description

Safety Glasses, Series Klondike(R) KD7, Gender Unisex, Lens Color Gray, Lens Coating UV-AF Anti-Fog, Frame Color Black, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Includes Not Applicable, Standards ANSI, ISO

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.