Klondike (KD7), Safety Glasses, Anti-Fog, Light Blue Lens, Black/Gray Frame, Half Frame

  • Mfr # KD713AF

  • Zoro # G207963839


product price:  $8.69
/ea

Key Features

Lens Color
Light Blue
Frame Type
Half Frame
Frame Color
Black/Gray
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KD713AF
Zoro #
G207963839
UPC #
766868546820
Country of Origin
Taiwan, Province of China

Dimensions

Adjustable Arm Length
No
Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Light Blue
Frame Type
Half Frame
Frame Color
Black/Gray
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Frame Style
Wraparound
Series
Klondike (KD7)
Standards
ANSI, ISO
Arm Material
Polycarbonate
Gender
Unisex
Includes Padded Nose Piece
Yes
Adjustable Nose Piece
Yes
Photochromatic Lens
No
Ultra-Violet Scale Protection Designation
U6
Visible Luminous Transmission
0.68
Includes No Lens Coatings
No
Metal Detectable
No
X-Ray Detectable
No
Includes Anti-Fog Lens Coating
Yes
Nose Bridge Material
TPR
Dielectric Protection
No
Includes Anti-Static Lens Coating
No
Includes Eye Socket Lining
No
Includes Scratch-Resistant Lens Coating
No
Includes Polarized Lens Coating
No
Includes Padded Arms
Yes
Brow Lining Material
TPR
Arm Tip Type
Bayonet
Includes Brow Lining
No
Arm Color
Black
For Small Heads Designation
Not Rated for Small Heads
Visible Light Scale Protection
L1
Application
General Purpose
Hinge Type
Barrel
Includes Reader Lens
Reader Lens Not Included
Meets High Impact Standard
High Impact Standard ANSI Z87+
Temple Adjustment Type
Ratcheting
Padding Location
Nose Bridge, Temples
Adjustable Pieces
Nose Bridge
Temple Tip Features
Contoured

Description

Safety Glasses, Series Klondike(R) KD7, Gender Unisex, Lens Color Light Blue, Lens Coating UV-AF Anti-Fog, Frame Color Black, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Includes Not Applicable, Standards ANSI, ISO

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.