Shop MCR SAFETY
See all product information
Create Account
Klondike (KD7R), Safety Glasses, Anti-Fog, Clear Lens, Black Frame, Half Frame, 1 PR
- Mfr # KD7R10AF
- Zoro # G916244991
product price:Â
$
7.15
/pr
Sold in multiples of 12Â prs for
$85.80
Key Features
Lens Color
Clear
Frame Type
Half Frame
Frame Color
Black
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KD7R10AF
- Zoro #
- G916244991
- UPC #
- 766868548701
- Country of Origin
- Taiwan, Province of China
Dimensions
- Eyewear Size
- Universal
Details
- Item
- Safety Glasses
- Lens Color
- Clear
- Frame Type
- Half Frame
- Frame Color
- Black
- Lens Coating
- Anti-Fog
- Lens Material
- Polycarbonate
- Frame Material
- Polycarbonate
- Foam Lined
- Yes
- Series
- Klondike (KD7R)
- Standards
- ANSI/ISEA Z87.1, CAN/CSA Z94.3, TAA Compliant
- Padding Location
- Nose Bridge
- Ultra-Violet Scale Protection Designation
- U6
- Arm Tip Type
- Bayonet
- Meets High Impact Standard
- High Impact Standard ANSI Z87+
- Lining Location
- Brow
- Arm Color
- Black/High-Visibility Yellow
- Adjustable Pieces
- Nose Bridge
- Brow Lining Material
- TPR
- Nose Bridge Material
- TPR
- Arm Material
- Polycarbonate
- Temple Adjustment Type
- Ratcheting
- For Small Heads Designation
- Not Rated for Small Heads
Description
Safety Glasses, Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.