Klondike (KD7R), Safety Glasses, Duramass Hard Coat, Clear Lens, Black Frame, Half Frame, 1 PR
Mfr # KD7R10
Zoro # G316245000
product price:Â $6.85
/pr
Sold in multiples of 12 for $82.20
Key Features
Lens Color
Clear
Frame Type
Half Frame
Frame Color
Black
Lens Coating
Duramass Hard Coat
Lens Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KD7R10
Zoro #
G316245000
UPC #
766868548695
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
Universal
Details
Item
Safety Glasses
Lens Color
Clear
Frame Type
Half Frame
Frame Color
Black
Lens Coating
Duramass Hard Coat
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
Yes
Series
Klondike (KD7R)
Standards
ANSI/ISEA Z87.1, CAN/CSA Z94.3, TAA Compliant
Ultra-Violet Scale Protection Designation
U6
Padding Location
Nose Bridge
Nose Bridge Material
TPR
Arm Tip Type
Bayonet
Lining Location
Brow
Adjustable Pieces
Nose Bridge
Brow Lining Material
TPR
Arm Material
Polycarbonate
Temple Adjustment Type
Ratcheting
Meets High Impact Standard
High Impact Standard ANSI Z87+
Arm Color
Black/High-Visibility Yellow
For Small Heads Designation
Not Rated for Small Heads
Description
Safety Glasses, Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.