Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Klondike (OTG), Safety Glasses, Dual Coated MAX3/MAX6, Gray Lens, Black/Lime Frame, Half Frame

  • Mfr # OG222DC

  • Zoro # G207963808


product price: $17.19
/ea

Key Features

Frame Type
Half Frame
Frame Color
Black/Lime
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Adjustable Arm Length
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OG222DC
Zoro #
G207963808
UPC #
766868546752
Country of Origin
Taiwan, Province of China

Dimensions

Adjustable Arm Length
Yes
Eyewear Size
Universal
Temple-to-Temple Width
2 3/8 in

Details

Item
Safety Glasses
Lens Color
Gray
Frame Type
Half Frame
Frame Color
Black/Lime
Lens Coating
Dual Coated MAX3/MAX6
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Frame Style
OTG
Series
Klondike (OTG)
Standards
ANSI, ISO
X-Ray Detectable
No
Brow Lining Material
TPR
Photochromatic Lens
No
Metal Detectable
No
Arm Material
Polycarbonate
Includes Eye Socket Lining
No
Gender
Unisex
Visible Luminous Transmission
0.13
Nose Bridge Material
Polycarbonate
Includes Brow Lining
Yes
Ultra-Violet Scale Protection Designation
U6
Includes Anti-Fog Lens Coating
Yes
Includes No Lens Coatings
No
Includes Polarized Lens Coating
No
Includes Anti-Static Lens Coating
No
Includes Padded Arms
Yes
Includes Padded Nose Piece
No
Hinge Type
Barrel
Dielectric Protection
No
Arm Color
Hivis Lime
Visible Light Scale Protection
L3
Application
General Purpose
Adjustable Nose Piece
No
Includes Scratch-Resistant Lens Coating
Yes
For Small Heads Designation
Not Rated for Small Heads
Arm Tip Type
Bayonet
Adjustable Pieces
Temple
Lining Location
Brow
Padding Location
Temples
Temple Adjustment Type
Extendable
Meets High Impact Standard
High Impact Standard ANSI Z87+
Includes Reader Lens
Reader Lens Not Included
Temple Tip Features
Contoured

Description

Safety Glasses, Series Klondike(R) OTG, Gender Unisex, Lens Color Gray, Lens Coating Anti-Fog, Scratch-Resistant, Frame Color Black, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Includes Not Applicable, Standards ANSI, ISO

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.