Mcr Safety
String Knit Gloves, Cotton Polyester Blend Material, Knit Wrist Cuff, Gray, L
Mfr # 9507LM
Zoro # G4934754
Sold in multiples of 12 for $6.96
$6.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Fabric Weight Heavyweight
- Glove Coating Finish None
- Thumb Style Straight
- Glove Coating Coverage Uncoated
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT KN95 Face Mask, Black, 20-Count (KN95BLACKBOX)
- AIGNER INDEX Floor Label, Adhered Style, 8" L, PK25 (FV-86)
- ZORO SELECT Lockout Hasp, Red, 8-1/2 in. L, Steel (45MZ52)
- STRANCO Die Cut Number Label, 4 (DBV-SINGLE-6-4)
- MCR SAFETY String Knit Gloves, Cotton Polyester Blend Material, Knit Wrist Cuff, Gray, S (9507SM)
- MCR SAFETY Regular Weight Cotton Poly Blue, PK12 (9660SMB)
- MCR SAFETY Regular Weight Poly Cotton Natura, L, PK12 (9638L)
- MCR SAFETY Multi-Purpose String Knit Gloves, White, Medium, 12PK (9506M)
- MCR SAFETY 10 Gauge Cotton Polyester Black, S, PK12 (9610SB)
- MCR SAFETY Heavy Weight Cotton, Polyester, Blk, L, PK12 (9506LB)
- GRIP GARDS Gloves Clear Stretch Medium, PK1000 (303363302)
- Mcr Safety General Purpose Gloves