Knit Gloves, Back: Brown, Large, 12 PK
Mfr # 7900
Zoro # G1207230
product price: $26.49
/pk 12, $2.21/eaKey Features
Glove Size
Large
Color
Back: Brown
Thumb Style
Straight
Lining
Fleece
Features
Standard Finger; Insulated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7900
Zoro #
G1207230
UPC #
-
Country of Origin
Pakistan
Dimensions
Glove Size
Large
Details
Item
Knit Gloves
Color
Back: Brown
Thumb Style
Straight
Lining
Fleece
Features
Standard Finger; Insulated
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Cuff Style
Slip-On - Open
Glove Materials
Cotton / Poly Blend
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.