Knit Gloves, Back: Natural, S, 12 PK
Mfr # 9018CDPCS
Zoro # G1205079
product price: $27.75
/pk 12, $2.31/eaKey Features
Glove Size
S
Color
Back: Natural
Glove Style
Clute
Thumb Style
Straight
Features
Standard Finger
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9018CDPCS
Zoro #
G1205079
UPC #
30451431370087
Country of Origin
China
Dimensions
Glove Size
S
Details
Item
Knit Gloves
Color
Back: Natural
Glove Style
Clute
Thumb Style
Straight
Features
Standard Finger
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Cuff Style
Safety Cuff
Glove Materials
Corded poly cotton blend
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.