Knit Gloves, Back: White, L, 12 PK
Mfr # 9018CDPC
Zoro # G0659876
product price: $25.29
/pk 12, $2.11/eaKey Features
Size
L
Thumb Style
Straight
Glove Style
Clute
Features
Standard Finger
ANSI/ISEA Abrasion Level
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9018CDPC
Zoro #
G0659876
UPC #
30451439018523
Country of Origin
China
Dimensions
Glove Size
L
Size
L
Details
Item
Knit Gloves
Color
Back: White
Thumb Style
Straight
Glove Style
Clute
Features
Standard Finger
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Cuff Style
Knit Wrist
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.